Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Volkswagen Jadegruen Pearl LC6T Aerosol
- Mfr # TUS-Can-VWG-N8
- Zoro # G924078649
product price:Â
$
30.99
/ea
Key Features
Finish
Gloss
Container Size
11 oz
Color
Volkswagen Jadegruen Pearl LC6T
Container Type
Aerosol Can
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-VWG-N8
- Zoro #
- G924078649
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Color
- Volkswagen Jadegruen Pearl LC6T
- Container Type
- Aerosol Can
- Resin Type
- Polyurethane
- Color Family
- Green
Dimensions
- Container Size
- 11 oz
Description
Volkswagen Jadegruen Pearl (N8) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volkswagen's flawless finish with Kolor Match touch up paint in Jadegruen Pearl, precision-mixed to color code N8. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Volkswagen touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Ford, Hyundai, Porsche, Volkswagen. Models: Audi A1, Audi A6, Audi Q2, Audi Q3, Audi RSQ3, Audi SQ2, Ford Cargo/(Med.), Ford Courier, Ford Ecosport, Ford Escape, Ford Escort, Ford Everest, Ford F-Series, Ford Fiesta, Ford Focus, Ford Fusion, Ford Heavy Truck, Ford S-MAX, Ford Taurus, Ford Tourneo, Ford Transit, Hyundai Accent, Hyundai Azera, Hyundai Elantra, Hyundai Santa Fe, Hyundai Santro, Hyundai Sonata, Porsche 718, Porsche 911, Porsche Boxster, Porsche Cayman, Porsche Macan, Porsche Panamera, Porsche Taycan, Volkswagen Golf, Volkswagen Phaeton. Years: 1972-2024 Also matches color codes: C6T, LC6T Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.