Automotive Touch Up Paint Volkswagen Meloe Blue Metallic LJ5L Pint
- Mfr # TUS-Pint-VWG-D6
- Zoro # G924064475
product price:Â
$
84.99
/ea
Key Features
Color
Volkswagen Meloe Blue Metallic LJ5L
Finish
Gloss
Resin Type
Polyurethane
Color Family
Blue
Container Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Pint-VWG-D6
- Zoro #
- G924064475
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Color
- Volkswagen Meloe Blue Metallic LJ5L
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Resin Type
- Polyurethane
- Color Family
- Blue
Description
Volkswagen Meloe Blue Metallic (D6) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volkswagen's flawless finish with Kolor Match touch up paint in Meloe Blue Metallic, precision-mixed to color code D6. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Volkswagen touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Bentley, Ford, Mazda, Mercury, Porsche, Volkswagen. Models: Audi 80, Audi A3, Audi A4, Audi A6, Audi A8, Audi Q7, Audi Q8, Audi Rs Q8, Audi S3, Audi S6, Audi SQ7, Audi SQ8, Bentley Bentayga, Bentley Continental, Bentley Flying Spur, Bentley Mulsanne, Ford Aerostar, Ford Contour, Ford F-Series, Ford F150, Ford F250, Ford F350, Ford F450, Ford F550, Ford F650, Ford F750, Ford Focus, Ford GT, Ford Mustang, Ford Ranger, Ford Windstar, Mazda B-Series, Mazda B2300, Mazda B3000, Mazda RX7, Mazda Truck, Mercury Mystique, Mercury Villager, Porsche Cayenne, Porsche Macan, Volkswagen Touareg. Years: 1973-1977, 1980, 1997-2025 Also matches color codes: LJ5L Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.