Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Volkswagen Opalgruen L69H Aerosol
Mfr # TUS-Can-VWG-9605
Zoro # G924077789
product price:Â
$
30.99
/ea
Key Features
Color Family
Other
Finish
Gloss
Container Type
Aerosol Can
Color
Volkswagen Opalgruen L69H
Container Size
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Can-VWG-9605
- Zoro #
- G924077789
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 11 oz
Details
- Color Family
- Other
- Finish
- Gloss
- Container Type
- Aerosol Can
- Color
- Volkswagen Opalgruen L69H
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
Description
Volkswagen Opalgruen (9605) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volkswagen's flawless finish with Kolor Match touch up paint in Opalgruen, precision-mixed to color code 9605. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Volkswagen touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Volkswagen. Years: 2007 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material