Automotive Touch Up Paint Volkswagen Oryxweiss Perleffekt LOK1 Pint
- Mfr # TUS-Pint-VWG-0R
- Zoro # G924069319
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Container Size
16 oz
Color Family
Other
Resin Type
Polyurethane
Finish
Gloss
Color
Volkswagen Oryxweiss Perleffekt LOK1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-VWG-0R
- Zoro #
- G924069319
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Color Family
- Other
- Resin Type
- Polyurethane
- Finish
- Gloss
- Color
- Volkswagen Oryxweiss Perleffekt LOK1
Dimensions
- Container Size
- 16 oz
Description
Volkswagen Oryxweiss Perleffekt (0R) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volkswagen's flawless finish with Kolor Match touch up paint in Oryxweiss Perleffekt, precision-mixed to color code 0R. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original tri-coat color. Each Volkswagen touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Porsche, Volkswagen. Models: Audi A5, Audi Q5, Audi Q7, Audi SQ5, Audi SQ7, Porsche 911, Porsche Boxster, Porsche Cayenne, Porsche Panamera, Volkswagen Alltrack, Volkswagen Arteon, Volkswagen Atlas, Volkswagen Beetle, Volkswagen CC, Volkswagen Cabrio, Volkswagen California, Volkswagen E-Golf, Volkswagen Eos, Volkswagen GTI, Volkswagen Golf, Volkswagen Golf R, Volkswagen Gti, Volkswagen Id.4, Volkswagen Jetta, Volkswagen Passat, Volkswagen Polo, Volkswagen Sagitar, Volkswagen Sportsvan, Volkswagen Tayron, Volkswagen Tiguan, Volkswagen Touareg, Volkswagen UP. Years: 2010-2025 Tri-coat note: Tri-coat colors include both the base coat and a mid coat for an accurate three-stage match. Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.