Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Volkswagen Perlgrau Metallic Z3 Aerosol
- Mfr # TUS-Can-VWG-Z3-2
- Zoro # G924064185
product price:Â
$
30.99
/ea
Key Features
Color Family
Other
Resin Type
Polyurethane
Finish
Gloss
Container Size
11 oz
Container Type
Aerosol Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-VWG-Z3-2
- Zoro #
- G924064185
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Other
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Finish
- Gloss
- Container Type
- Aerosol Can
- Color
- Volkswagen Perlgrau Metallic Z3
Dimensions
- Container Size
- 11 oz
Description
Volkswagen Perlgrau Metallic (Z3-2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volkswagen's flawless finish with Kolor Match touch up paint in Perlgrau Metallic, precision-mixed to color code Z3-2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Volkswagen touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Ford, Hyundai, Lincoln, Volkswagen. Models: Ford Aerostar, Ford Bronco I, Ford C-MAX, Ford Cargo/(Med.), Ford Courier, Ford Crown Victoria, Ford E-Series, Ford Econoline, Ford Escape, Ford Escape HEV, Ford Escape Hev, Ford Escort, Ford Excursion, Ford Expedition, Ford Explorer, Ford F-Series, Ford F150, Ford F250, Ford F350, Ford F450, Ford F550, Ford F650, Ford F750, Ford Fiesta, Ford Five Hundred, Ford Focus, Ford Freestar, Ford Freestyle, Ford Fusion, Ford Galaxy, Ford Heavy Truck, Ford Light Truck, Ford Maverick, Ford Mustang, Ford Ranger, Ford S-MAX, Ford Shelby GT500, Ford Sierra, Ford Taurus, Ford Tempo, Ford Thunderbird, Ford Tourneo, Ford Transit, Ford Transit Connect, Ford Windstar, Hyundai Santa Fe, Hyundai Sonata, Lincoln Mark LT, Volkswagen Golf, Volkswagen Polo, Volkswagen T-ROC, Volkswagen Tharu, Volkswagen Tiguan, Volkswagen Touareg, Volkswagen UP. Years: 1990-2014, 2017-2025 Also matches color codes: Z3 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.