Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Volkswagen Sunset Red Metallic LA3X Aerosol
- Mfr # TUS-Can-VWG-6K
- Zoro # G524074690
product price:Â
$
30.99
/ea
Key Features
Color
Volkswagen Sunset Red Metallic LA3X
Finish
Gloss
Resin Type
Polyurethane
Container Size
11 oz
Color Family
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-VWG-6K
- Zoro #
- G524074690
- UPC #
- -
- Country of Origin
- United States
- Color
- Volkswagen Sunset Red Metallic LA3X
- Finish
- Gloss
- Resin Type
- Polyurethane
- Color Family
- Red
- Container Type
- Aerosol Can
- Item
- Automotive Touch Up Paint
Description
Volkswagen Sunset Red Metallic (6K) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volkswagen's flawless finish with Kolor Match touch up paint in Sunset Red Metallic, precision-mixed to color code 6K. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Volkswagen touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Ford, Kia, Lincoln, Volkswagen. Models: Kia Forte, Kia Optima, Kia Rio, Volkswagen Golf, Volkswagen Jetta, Volkswagen Lamando, Volkswagen Lavida, Volkswagen Nivus, Volkswagen Polo, Volkswagen Sagitar, Volkswagen Sportsvan. Years: 1983, 1988, 2004-2021 Also matches color codes: A3X, 6K6K, LA3X Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.