Automotive Touch Up Paint Volkswagen Tossablau Metallic R1R1 Pen
- Mfr # TUS-Marker-VWG-R1-2
- Zoro # G024070161
product price:Â
$
17.99
/ea
Key Features
Color
Volkswagen Tossablau Metallic R1R1
Color Family
Other
Resin Type
Polyurethane
Container Size
0.40 oz
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-VWG-R1-2
- Zoro #
- G024070161
- UPC #
- -
- Country of Origin
- United States
- Color
- Volkswagen Tossablau Metallic R1R1
- Color Family
- Other
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Finish
- Gloss
Dimensions
- Container Size
- 0.40 oz
Description
Volkswagen Tossablau Metallic (R1-2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volkswagen's flawless finish with Kolor Match touch up paint in Tossablau Metallic, precision-mixed to color code R1-2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Volkswagen touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Ford, Kia, Mazda, Mercury, Volkswagen. Models: Audi A1, Audi A3, Audi Q7, Audi RS3, Audi S3, Audi TT, Audi TTS, Ford Adrenalin, Ford Bronco I, Ford Cargo/(Med.), Ford Contour, Ford Cougar, Ford E-Series, Ford Econoline, Ford Ecosport, Ford Escort, Ford Expedition, Ford Explorer, Ford Explorer Sport Trac, Ford F-Series, Ford F150, Ford F250, Ford F350, Ford F450, Ford F550, Ford F650, Ford F750, Ford Heavy Truck, Ford Light Truck, Ford Police Car, Ford Probe, Ford Ranger, Ford Shelby GT500, Ford Taurus, Ford Tempo, Ford Transit, Ford Windstar, Kia Optima, Kia Rio, Kia Sorento, Mazda B-Series, Mazda B2300, Mazda B2500, Mazda B3000, Mazda Tribute, Mercury Mountaineer, Mercury Mystique, Volkswagen Beetle, Volkswagen Jetta, Volkswagen Polo, Volkswagen Vanagon. Years: 1969-2015, 2017-2025 Also matches color codes: R1 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.