Automotive Touch Up Paint Volkswagen Tropicorang Pearl LA2Y Aerosol
- Mfr # TUS-Can-VWG-S7
- Zoro # G024068755
product price:Â
$
30.99
/ea
Key Features
Finish
Gloss
Color
Volkswagen Tropicorang Pearl LA2Y
Resin Type
Polyurethane
Container Type
Aerosol Can
Color Family
Other
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Can-VWG-S7
- Zoro #
- G024068755
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 11 oz
Details
- Finish
- Gloss
- Color
- Volkswagen Tropicorang Pearl LA2Y
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Container Type
- Aerosol Can
- Color Family
- Other
Description
Volkswagen Tropicorang Pearl (S7) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volkswagen's flawless finish with Kolor Match touch up paint in Tropicorang Pearl, precision-mixed to color code S7. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Volkswagen touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Ford, Hyundai, Kia, Mazda, Porsche, Volkswagen. Models: Audi A3, Audi A4, Audi A6, Audi Allroad Quattro, Ford Courier, Ford Edge, Ford Escape, Ford Explorer, Ford Fiesta, Ford Focus, Ford Granada, Ford Scorpio, Ford Transit, Ford Transit Connect, Hyundai Accent, Hyundai Amica, Hyundai Azera, Hyundai Coupe, Hyundai Eon, Hyundai Imax, Hyundai Santro, Hyundai Sonata, Hyundai Tucson, Hyundai XG, Hyundai XG350, Mazda 626, Mazda RX7, Mazda Truck. Years: 1971-2018 Also matches color codes: LA2Y Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.