Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Volkswagen Weiss Perlmutteffekt 91293 Pen
Mfr # TUS-Marker-VWG-9082
Zoro # G924065731
product price:Â
$
17.99
/ea
Key Features
Resin Type
Polyurethane
Finish
Gloss
Color
Volkswagen Weiss Perlmutteffekt 91293
Container Size
0.40 oz
Color Family
Other
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-VWG-9082
- Zoro #
- G924065731
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Finish
- Gloss
- Color
- Volkswagen Weiss Perlmutteffekt 91293
- Color Family
- Other
- Item
- Automotive Touch Up Paint
Description
Volkswagen Weiss Perlmutteffekt (9082) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volkswagen's flawless finish with Kolor Match touch up paint in Weiss Perlmutteffekt, precision-mixed to color code 9082. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Volkswagen touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bentley, Volkswagen. Models: Bentley Arnage, Bentley Azure, Bentley Bentayga, Bentley Brooklands, Bentley Continental, Bentley Flying Spur, Bentley Mulsanne, Volkswagen Cabrio, Volkswagen E-Golf, Volkswagen Eurovan, Volkswagen Golf, Volkswagen Golf R, Volkswagen New Beetle, Volkswagen Vanagon. Years: 1991-1994, 1999-2024 Also matches color codes: W8W8, 91293 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.