Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Volkswagen Wheat Beige Metallic LD1W Quart
- Mfr # TUS-Quart-VWG-D1
- Zoro # G924067643
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Container Size
32 oz
Color Family
Brown
Resin Type
Polyurethane
Color
Volkswagen Wheat Beige Metallic LD1W
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-VWG-D1
- Zoro #
- G924067643
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Brown
- Resin Type
- Polyurethane
- Color
- Volkswagen Wheat Beige Metallic LD1W
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
Dimensions
- Container Size
- 32 oz
Description
Volkswagen Wheat Beige Metallic (D1) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volkswagen's flawless finish with Kolor Match touch up paint in Wheat Beige Metallic, precision-mixed to color code D1. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Volkswagen touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Ford, Kia, Mazda, Volkswagen. Models: Ford B-MAX, Ford C-MAX, Ford Classic, Ford Cougar, Ford Courier, Ford E-Series, Ford Econoline, Ford Ecosport, Ford Edge, Ford Endeavor, Ford Endura, Ford Escape, Ford Escort, Ford Expedition, Ford Explorer, Ford F-Series, Ford F150, Ford F250, Ford F350, Ford F450, Ford F550, Ford F650, Ford F750, Ford Fiesta, Ford Flex, Ford Focus, Ford Fusion, Ford Galaxy, Ford Granada, Ford Ikon, Ford Police Car, Ford Puma, Ford Ranger, Ford S-MAX, Ford Scorpio, Ford Sierra, Ford Streetka, Ford Territory, Ford Tourneo, Ford Transit, Ford Transit Connect, Ford Zhisheng, Kia Credos, Kia Mentor, Kia Sephia, Kia Sportage, Mazda 626, Mazda Mazda6, Volkswagen California, Volkswagen Colorado, Volkswagen Eos, Volkswagen Golf, Volkswagen Jetta, Volkswagen Passat, Volkswagen Passat Wagon, Volkswagen Polo, Volkswagen Touareg. Years: 1988-1989, 1993-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.