Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Volvo Dark Brown Metallic 180 Quart
Mfr # TUS-Quart-VOL-180
Zoro # G924075891
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Color Family
Brown
Color
Volvo Dark Brown Metallic 180
Finish
Gloss
Container Size
32 oz
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-VOL-180
- Zoro #
- G924075891
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Color Family
- Brown
- Color
- Volvo Dark Brown Metallic 180
- Finish
- Gloss
- Resin Type
- Polyurethane
Description
Volvo Dark Brown Metallic (180) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volvo's flawless finish with Kolor Match touch up paint in Dark Brown Metallic, precision-mixed to color code 180. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Volvo touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Alfa Romeo, Lexus, Mercedes-Benz, Saab, Subaru, Toyota, Volvo. Models: Alfa Romeo 8C, Lexus LS400, Saab 9-3, Saab 9-5. Years: 1958-1973, 1981, 1989-1995, 1998-2002, 2005, 2008, 2010-2012 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.