Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Volvo Dorango Brown 138 Quart
- Mfr # TUS-Quart-VOL-138
- Zoro # G924070230
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Color Family
Brown
Color
Volvo Dorango Brown 138
Container Size
32 oz
Resin Type
Polyurethane
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Quart-VOL-138
- Zoro #
- G924070230
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Color Family
- Brown
- Color
- Volvo Dorango Brown 138
- Resin Type
- Polyurethane
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
Description
Volvo Dorango Brown (138) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volvo's flawless finish with Kolor Match touch up paint in Dorango Brown, precision-mixed to color code 138. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Volvo touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Lexus, Smart, Subaru, Toyota, Volvo. Models: BMW 1-SERIES, BMW 1-Series, BMW 3-Series, BMW 5-Series, BMW 6-Series, BMW 7-Series, BMW 8-SERIES, BMW 8-Series, BMW M3, BMW M5, BMW M6, BMW X3, BMW X5, BMW X6, BMW Z3, BMW Z4, BMW Z8, Lexus ES250, Lexus LS460, Smart Forfour, Smart Fortwo, Subaru Justy, Toyota 4Runner, Toyota Land Cruiser, Toyota Truck. Years: 1979-1981, 1985-2003, 2005, 2014-2021 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material