Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Volvo Hurricane Gray Metallic 472 Quart
- Mfr # TUS-Quart-VOL-472
- Zoro # G524068453
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Resin Type
Polyurethane
Finish
Gloss
Container Size
32 oz
Color Family
Gray
Color
Volvo Hurricane Gray Metallic 472
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-VOL-472
- Zoro #
- G524068453
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Finish
- Gloss
- Color Family
- Gray
- Item
- Automotive Touch Up Paint
- Color
- Volvo Hurricane Gray Metallic 472
Description
Volvo Hurricane Gray Metallic (472) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volvo's flawless finish with Kolor Match touch up paint in Hurricane Gray Metallic, precision-mixed to color code 472. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Volvo touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Nissan, Volkswagen, Volvo. Models: BMW 3-Series, BMW 5-Series, BMW 7-Series, BMW Alpina B7, BMW M5, BMW X3, BMW X5, BMW Z3, BMW Z4, Volvo S80, Volvo V70, Volvo XC70, Volvo XC90. Years: 1957-1978, 1985-1996, 2001-2016 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.