Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Volvo Light Grey 924 Aerosol
- Mfr # TUS-Can-VOL-924
- Zoro # G624071230
product price:Â
$
30.99
/ea
Key Features
Color
Volvo Light Grey 924
Color Family
Gray
Container Type
Aerosol Can
Resin Type
Polyurethane
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-VOL-924
- Zoro #
- G624071230
- UPC #
- -
- Country of Origin
- United States
- Color
- Volvo Light Grey 924
- Color Family
- Gray
- Container Type
- Aerosol Can
- Resin Type
- Polyurethane
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
Description
Volvo Light Grey (924) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volvo's flawless finish with Kolor Match touch up paint in Light Grey, precision-mixed to color code 924. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Volvo touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Chevrolet, Datsun, Land Rover, Nissan, Volvo. Models: Chevrolet Corvette, Land Rover Range Rover. Years: 1972, 1980-1984, 2008, 2010, 2012-2013, 2018 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.