Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Volvo Sandstone Metallic 437 Pint
- Mfr # TUS-Pint-VOL-437
- Zoro # G824073690
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Color
Volvo Sandstone Metallic 437
Finish
Gloss
Color Family
Brown
Resin Type
Polyurethane
Container Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-VOL-437
- Zoro #
- G824073690
- UPC #
- -
- Country of Origin
- United States
- Color
- Volvo Sandstone Metallic 437
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Color Family
- Brown
- Resin Type
- Polyurethane
Description
Volvo Sandstone Metallic (437) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volvo's flawless finish with Kolor Match touch up paint in Sandstone Metallic, precision-mixed to color code 437. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original tri-coat color. Each Volvo touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Alfa Romeo, Ford, Volvo. Models: Alfa Romeo Giulia, Alfa Romeo Stelvio, Ford Escort, Ford Fiesta, Ford Scorpio, Ford Sierra, Volvo C70, Volvo S70, Volvo V70. Years: 1991-1994, 1997-1999, 2021-2024 Tri-coat note: Tri-coat colors include both the base coat and a mid coat for an accurate three-stage match. Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.