Touch Up Paint Chevrolet Champagne Silver Metallic WA102V Aerosol
- Mfr # TUS-Can-CHV-GWT
- Zoro # G023962979
product price:
$
30.99
/ea
Key Features
Container Size
11 oz
Finish
Gloss
Container Type
Aerosol Can
Color Family
Silver
Color
Chevrolet Champagne Silver Metallic WA102V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-CHV-GWT
- Zoro #
- G023962979
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Container Type
- Aerosol Can
- Item
- Automotive Touch Up Paint
- Color Family
- Silver
- Color
- Chevrolet Champagne Silver Metallic WA102V
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 11 oz
Description
Chevrolet Champagne Silver Metallic (GWT) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Champagne Silver Metallic, precision-mixed to color code GWT. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Gmc · Models: Buick Cascada, Buick Enclave, Buick Encore, Buick Envision, Buick Lacrosse, Buick Regal, Buick Verano, Cadillac ATS, Cadillac CT6, Cadillac CTS, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Cadillac SRX, Cadillac XT5, Cadillac XT6, Cadillac XTS, Chevrolet Aveo, Chevrolet Camaro, Chevrolet Captiva, Chevrolet Colorado, Chevrolet Corvette, Chevrolet Cruze, Chevrolet Equinox, Chevrolet Express, Chevrolet Impala, Chevrolet Malibu, Chevrolet Silverado, Chevrolet Sonic, Chevrolet Spark, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Traverse, Chevrolet Trax, Chevrolet Volt, GMC Acadia, GMC Canyon, GMC Denali, GMC Savana, GMC Sierra, GMC Terrain, GMC Yukon, Gmc Denali · Years: 2013-2017, 2020, 2022 Also matches color codes: WA102V Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.