Shop KOLOR KOALITION
See all product information
Create Account
Touch Up Paint Chrysler Black Forest Green Pearl AY112KGZ Aerosol
- Mfr # TUS-Can-CHR-KGZ
- Zoro # G423975814
product price:
$
30.99
/ea
Key Features
Finish
Gloss
Container Size
11 oz
Color
Chrysler Black Forest Green Pearl AY112KGZ
Container Type
Aerosol Can
Color Family
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-CHR-KGZ
- Zoro #
- G423975814
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Color
- Chrysler Black Forest Green Pearl AY112KGZ
- Container Type
- Aerosol Can
- Item
- Automotive Touch Up Paint
- Color Family
- Black
- Resin Type
- Polyurethane
Description
Chrysler Black Forest Green Pearl (KGZ) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chrysler's flawless finish with Kolor Match touch up paint in Black Forest Green Pearl, precision-mixed to color code KGZ. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chrysler touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Chrysler, Dodge, Jeep · Models: Chrysler 200, Chrysler 300, Dodge Durango, Dodge Ram, Dodge Ram Truck, Dodge Truck, Jeep Cherokee, Jeep Compass, Jeep Grand Cherokee, Jeep Liberty, Jeep Patriot, Jeep Wrangler · Years: 2012-2022 Also matches color codes: PGZ, AY097KGZ, AY112KGZ Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.