Shop KOLOR KOALITION
See all product information
Create Account
Touch Up Paint Chrysler Medium Blue Satin Metallic AY103KBF Quart
- Mfr # TUS-Quart-CHR-PBF
- Zoro # G423995607
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Container Size
32 oz
Color
Chrysler Medium Blue Satin Metallic AY103KBF
Finish
Gloss
Resin Type
Polyurethane
Color Family
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-CHR-PBF
- Zoro #
- G423995607
- UPC #
- -
- Country of Origin
- United States
- Color
- Chrysler Medium Blue Satin Metallic AY103KBF
- Finish
- Gloss
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color Family
- Blue
Description
Chrysler Medium Blue Satin Metallic (PBF) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chrysler's flawless finish with Kolor Match touch up paint in Medium Blue Satin Metallic, precision-mixed to color code PBF. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chrysler touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Chrysler, Dodge, Eagle, Fiat, Jeep, Land Rover, Plymouth, Volkswagen · Models: Chrysler 200, Chrysler 300, Chrysler Concorde, Chrysler LeBaron Coupe, Chrysler LeBaron Sedan, Chrysler New Yorker, Chrysler Sebring Convertible, Chrysler Sebring Sedan, Dodge Durango, Dodge Intrepid, Dodge Monaco, Dodge Ram, Dodge Ram Truck, Dodge Shadow, Dodge Spirit, Eagle Vision, Jeep Cherokee, Jeep Compass, Jeep Grand Cherokee, Jeep Renegade, Jeep Wrangler, Land Rover Defender, Land Rover Discovery, Land Rover Freelander, Land Rover LR2, Land Rover LR3, Land Rover Range Rover, Land Rover Range Rover Evoque, Land Rover Range Rover Sport, Plymouth Acclaim, Plymouth Sundance, Volkswagen Routan · Years: 1990-1994, 2006-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.