Shop KOLOR KOALITION
See all product information
Create Account
Touch Up Paint Chrysler Sapphire Silver Blue Metallic AY111BS3 Aerosol
- Mfr # TUS-Can-CHR-BS3
- Zoro # G423992781
product price:
$
30.99
/ea
Key Features
Color
Chrysler Sapphire Silver Blue Metallic AY111BS3
Resin Type
Polyurethane
Finish
Gloss
Container Type
Aerosol Can
Color Family
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-CHR-BS3
- Zoro #
- G423992781
- UPC #
- -
- Country of Origin
- United States
- Color
- Chrysler Sapphire Silver Blue Metallic AY111BS3
- Resin Type
- Polyurethane
- Finish
- Gloss
- Container Type
- Aerosol Can
- Item
- Automotive Touch Up Paint
- Color Family
- Silver
Dimensions
- Container Size
- 11 oz
Description
Chrysler Sapphire Silver Blue Metallic (BS3) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chrysler's flawless finish with Kolor Match touch up paint in Sapphire Silver Blue Metallic, precision-mixed to color code BS3. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chrysler touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Chrysler, Infiniti, Nissan · Models: Chrysler Crossfire, Infiniti G20, Infiniti I30, Infiniti QX4, Nissan All, Nissan Maxima, Nissan Pathfinder · Years: 1994-2001, 2003-2008 Also matches color codes: PS3, AY111BS3 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.