Shop KOLORSCAPE
See all product information
Create Account
0.5 Cu. ' Mini Marble Rock
- Mfr # 40205492
- Zoro # G321883884
product price:Â
$
10.55
/ea
Key Features
Material
Marble Rock
Color
White
Size
0.5 Cu. Ft.
Diameter
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40205492
- Zoro #
- G321883884
- UPC #
- 742786911131
- Country of Origin
- United States
Dimensions
- Size
- 0.5 Cu. Ft.
- Diameter
- 0.375 in
Details
- Material
- Marble Rock
- Color
- White
Description
Mini 3/8-inch marble chips. Ideal for interior or exterior containers. Use in flower beds walkways and driveways. Each bag covers 1/2-cubic foot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.