Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, 32 in. x 78 1/2 in.

  • Mfr # 53147-2565

  • Zoro # G0107110


product price: $103.99
/ea
Free Shipping & Returns

Key Features

For Use With
Freezers, Refrigerators
Fits Brand
Kolpak
Height
78 1/2 in
Overall Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53147-2565
Zoro #
G0107110
UPC #
-
Country of Origin
United States

Dimensions

Height
78 1/2 in
Overall Width
32 in

Details

Item
Gasket
For Use With
Freezers, Refrigerators
Fits Brand
Kolpak

Description

Gasket, For Use With Freezers, Refrigerators, Overall Height 78 1/2 in, Overall Width 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.