10 ft. Tape Measure, 1/2" Blade
Mfr # 3110
Zoro # G6383050
product price: $7.15
/eaSold in multiples of 6 for $42.90
Key Features
Blade Length
10 ft.
Blade Material
Steel
Blade Width
1/2"
Tape Measure Product Grouping
Tape Measure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3110
Zoro #
G6383050
UPC #
650056311003
Country of Origin
Viet Nam
Dimensions
Blade Length
10 ft.
Blade Width
1/2"
Details
Item
Tape Measure,Round,Touch Lock,10 ft. x 1/2"
Blade Material
Steel
Tape Measure Product Grouping
Tape Measure
Description
The Komelon 3110 10 ft. Tape Measure with 1/2" Blade is the perfect tool for any application. The tape measure features a touch lock to keep it securely in place while you work. It has a round, 1/2 inch blade that can be retracted to protect the tip when not in use. Measuring 10 feet long, this tape measure provides an ample length for all your projects. If you're looking for a versatile and reliable tape measure, the Komelon 3110 is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.