Zoro Homepage

12 ft Tape Measure, 5/8 in Blade

  • Mfr # 412HV

  • Zoro # G3322621


product price: $6.99
/ea
Sold in multiples of 4 for $27.96

Key Features

Blade Length
12 ft
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412HV
Zoro #
G3322621
UPC #
650056014126
Country of Origin
Viet Nam

Dimensions

Blade Length
12 ft
Blade Width
5/8 in

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Case Color
Chrome
Case Type
Closed
Blade Color
High Visibility Yellow
Stud Markings
Yes
Standout
7 ft
Blade Coating
Nylon
Tape Measure Product Grouping
Tape Measure
Graduation Type
in
Lock Type
Slide
Graduations
1/16"
Belt Clip
Yes

Description

Tape Measure, Case Material ABS Plastic, Blade Material Steel, Blade Width 5/8 in, Case Color Chrome, Lock Type Slide, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color High Visibility Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.