Zoro Homepage

16 ft Tape Measure, 3/4 in Blade

  • Mfr # 416HV

  • Zoro # G3322615


product price: $11.75
/ea
Sold in multiples of 4 for $47.00

Key Features

Blade Length
16 ft
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416HV
Zoro #
G3322615
UPC #
650056014164
Country of Origin
Viet Nam

Dimensions

Blade Length
16 ft
Blade Width
3/4 in

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Case Color
Chrome
Lock Type
Slide
Tape Measure Product Grouping
Tape Measure
Graduations
1/16 in
Case Type
Closed
Blade Coating
Nylon
Belt Clip
Yes
Graduation Type
in
Standout
7 ft
Blade Color
High Visibility Yellow
Stud Markings
Yes

Description

If you are looking for a high-quality tape measure, the Komelon 416HV 16 ft Tape Measure is what you need. The bright yellow blade will make it easy to find among your tools. With an ABS plastic case and steel blade, this tape measure has a 3/4 in. wide blade with graduations of 1/16". The lock type is slide and the measurements are SAE. The closed case has a chrome finish that protects against rust and corrosion. The Komelon Tape Measure is ideal for measuring long distances quickly and accurately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.