Zoro Homepage

16 ft Tape Measures, 1 in Blade

  • Mfr # SL29116

  • Zoro # G4035013


product price: $12.29
/ea
Sold in multiples of 4 for $49.16

Key Features

Measurement Type
SAE
Graduation Marks
1/16 in, ft.
Case Material
ABS/Rubber
Blade Material
Nylon Coated Steel
Tip Style
Triple Riveted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL29116
Zoro #
G4035013
UPC #
-
Country of Origin
Viet Nam

Dimensions

Blade Length
16 ft
Blade Width
1 in

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in, ft.
Case Material
ABS/Rubber
Blade Material
Nylon Coated Steel
Tip Style
Triple Riveted
Lock Type
Auto-Lock
Case Type
ABS with Rubber Jacket
Tape Measure Product Grouping
Tape Measures
Blade Coating
Nylon
Rewind Type
Automatic
Graduation Type
in/ft
Graduations
1/16 in, ft.

Description

The Komelon SL29116 16 ft Tape Measure is a high-quality tape measure that is perfect for construction and other jobs. This SAE tape measure has a 1 in. blade width and 16 ft blade length. The rubber jacket protects the ABS case from damage, while the auto-lock lock secures your measurements without you having to hold it down. It has an automatic rewind with an ABS/rubber case, which helps to protect it from breakage. The Komelon 16 ft Tape Measure is the durable tool you will want on hand for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.