Zoro Homepage

25 ft. Tape Measure, 1" Blade

  • Mfr # 7125IE

  • Zoro # G6383288


product price: $25.89
/ea
Sold in multiples of 4 for $103.56

Key Features

Blade Length
25 ft.
Tape Measure Product Grouping
Tape Measure
Blade Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7125IE
Zoro #
G6383288
UPC #
650056712558
Country of Origin
Viet Nam

Dimensions

Blade Length
25 ft.
Blade Width
1"

Details

Item
Tape Measure,Magnetic,Inch,25 ft. x 1"
Tape Measure Product Grouping
Tape Measure

Description

Tape Measure,Magnetic,Inch,25 ft. x 1 In.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.