Zoro Homepage

25 ft. Tape Measure, 1" Blade

  • Mfr # SL2825IE

  • Zoro # G6382831


product price: $16.39
/ea
Sold in multiples of 4 for $65.56

Key Features

Blade Length
25 ft.
Tape Measure Product Grouping
Tape Measure
Blade Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL2825IE
Zoro #
G6382831
UPC #
650056128250
Country of Origin
Viet Nam

Dimensions

Blade Length
25 ft.
Blade Width
1"

Details

Item
Tape Measure,Green,Self Lock,25 ft. x 1"
Tape Measure Product Grouping
Tape Measure

Description

Whether you are just doing some household repairs or tackling a large project, the Komelon SL2825IE 25 ft. Tape Measure is just what you need to keep your measurements accurate and precise. This 25 ft. tape measure has 1" blade width and self lock system for added safety. The Komelon SL2825IE 25 ft. Tape Measure will help make sure that all of your projects are done to perfection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.