Zoro Homepage

25 ft. Tape Measure, 1" Blade

  • Mfr # SL52425

  • Zoro # G6383227


product price: $19.39
/ea
Sold in multiples of 4 for $77.56

Key Features

Blade Length
25 ft.
Tape Measure Product Grouping
Tape Measure
Blade Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL52425
Zoro #
G6383227
UPC #
650056544258
Country of Origin
Viet Nam

Dimensions

Blade Length
25 ft.
Blade Width
1"

Details

Item
Tape Measure,Self Lock,25 ft. x 1.06"
Tape Measure Product Grouping
Tape Measure

Description

Tape Measure,Self Lock,25 ft. x 1.06 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.