Zoro Homepage

25 ft Tape Measure, 1 in Blade

  • Mfr # 7125

  • Zoro # G4178991


product price: $17.85
/ea

Key Features

Blade Length
25 ft
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
Rubber
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7125
Zoro #
G4178991
UPC #
650056071259
Country of Origin
Viet Nam

Dimensions

Blade Length
25 ft
Blade Width
1 in
Blade Length - SAE
25 ft
Case Length
4 3/4 in

Details

Item
Magnetic Tip Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
Rubber
Blade Material
Steel
Tip Style
Magnetic Double Hook
Case Color
Black
Stud Markings
Yes
Graduation Type
in/ft
Features
Double-Sided
Standout
Not Rated
Rewind Type
Automatic
Tape Measure Product Grouping
Tape Measure
Blade Coating
Nylon
Belt Clip
Belt Clip Included
Graduations
1/16 in
Lock Type
Slide
Blade Color
Yellow
Case Type
Closed
Includes
Magnet
Standards
NIST Certified
Orientation
Horizontal, Vertical
Graduation Color
Black
Blade Return Type
Automatic
Graduation Units
Feet, Inches
Specialized Scales
Stud Markings
Zero Point Location
Hook End
Numeric Marks
Feet, Inches
System of Measurement
SAE
Blade Type
Double-Sided
Numeric Format
Fractional
Accuracy
+/- .03125 in
Hook Construction
3-Rivet

Description

If you need a tape measure that can stand up to the rigors of the job, this Komelon 25 ft Tape Measure is just what you are looking for. With an impact resistant case and double sided graduations, this tape measure is durable and reliable. The graduated blade has 1/16" graduations on one side and in/ft on the other. It also features automatic rewind and a steel blade with a black finish. The lock type is manual, so it's easy to operate when measuring. This Komelon Tape Measure is ideal for your next project because it is sturdy enough to keep up with your work demands.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.