Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 ft Tape Measure, 1 in Blade

  • Mfr # SS125

  • Zoro # G4069046


product price: $19.89
/ea

Key Features

Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Stainless Steel
Tip Style
Nonmagnetic Double Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS125
Zoro #
G4069046
UPC #
650056034254
Country of Origin
Viet Nam

Dimensions

Blade Length
25 ft
Blade Width
1 in
Blade Length - SAE
25 ft
Case Length
4 3/4 in

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Stainless Steel
Tip Style
Nonmagnetic Double Hook
Case Color
Blue
Blade Coating
Nylon
Lock Type
Slide
Graduations
1/16 in
Stud Markings
Yes
Tape Measure Product Grouping
Tape Measure
Belt Clip
Belt Clip Included
Blade Color
Silver
Standout
Not Rated
Case Type
Closed
Rewind Type
Automatic
Features
Double-Sided
Graduation Type
in/ft
Blade Return Type
Automatic
Orientation
Horizontal, Vertical
Graduation Color
Black
System of Measurement
SAE
Numeric Marks
Feet, Inches
Blade Type
Double-Sided
Zero Point Location
Hook End
Includes
Nail Slot
Standards
NIST Certified
Accuracy
+/- .03125 in
Graduation Units
Feet, Inches
Numeric Format
Fractional
Hook Construction
3-Rivet
Specialized Scales
Stud Markings

Description

The KOMELON SS125 25 ft Tape Measure is the ideal tool for measuring long distances. The graduated blade has a large, easy-to-read display that can be read from both sides. Featuring double sided graduations, this tape measure has an in/ft graduation type and 1/16" graduations. It also has a rust resistant steel blade with a silver finish. The case is made of rubberized material for durability and comfort while handling it. With its sturdy design and reliable measurements, the KOMELON Tape Measure will become your go to tool for all your measuring needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.