
25 ft. x 1 in. High Viz Chrome Professional Inch Engineer Tape Measure
Mfr # 416-425IEHV
Zoro # G416345341
product price:Â $32.85
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
416-425IEHV
Zoro #
G416345341
UPC #
-
Country of Origin
China
Description
Features Compact chrome case. Nylon coated blade. Unique high viz neon colored paint Specification Blade Length - 50 ft. Blade Width - 3/8 in. Blade Thickness - 0.0050 in. Measuring System - Inch Graduations - 100ths Width - 4.5 in. Increment at Scale - 1/8 in at 1 ft. No. of Scales - 1 Stud Markings - Yes Blade Material - Steel Blade Finish - Yellow Enamel End Type - Hook with Ring Color - Orange Case Material - Chrome Plated ABS Plastic Finish - Chrome Reel Material - Plastic Depth - 2 in. Height - 6 0.75 in. Material - Steel Reel Type - Closed Reel Return Motion - Manual Wind-Up Mounting - Belt Clip Type - Single Side Tape Item Weight - 0.61 lbs.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.