Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 ft Tape Measure, 1 in Blade

  • Mfr # 7130

  • Zoro # G4218137


product price: $22.99
/ea

Key Features

Blade Length
30 ft
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
Rubber
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7130
Zoro #
G4218137
UPC #
650056071303
Country of Origin
Viet Nam

Dimensions

Blade Length
30 ft
Blade Width
1 in
Case Length
4 1/2 in
Blade Length - SAE
30 ft

Details

Item
Magnetic Tip Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
Rubber
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black
Graduation Type
in/ft
Belt Clip
Belt Clip Included
Case Type
Closed
Features
Double-Sided
Standout
Not Rated
Rewind Type
Automatic
Stud Markings
Yes
Graduations
1/16"
Blade Color
Yellow
Blade Coating
Nylon
Tape Measure Product Grouping
Tape Measure
Lock Type
Slide
Numeric Format
Fractional
Blade Return Type
Automatic
Orientation
Horizontal, Vertical
Accuracy
+/- .03125 in
Numeric Marks
Feet, Inches
Specialized Scales
Stud Markings
Includes
Magnet
Graduation Units
Feet, Inches
Graduation Color
Black
Hook Construction
3-Rivet
System of Measurement
SAE
Zero Point Location
Hook End
Blade Type
Double-Sided
Standards
NIST Certified

Description

Magnetic Tip Tape Measure, Features Double-Sided, Case Material Rubber, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 30 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Double-Sided, Case Color Black, Case Length 4 1/2 in, Lock Type Slide, Graduation Units Feet, Inches, Numeric Marks Feet, Inches, Standout Length Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.