
30 ft. x 1 in. High Viz Chrome Professional Tape Measure
Mfr # 416-430HV
Zoro # G416482343
product price: $42.35
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
416-430HV
Zoro #
G416482343
UPC #
-
Country of Origin
China
Description
Features Compact chrome case. Nylon coated blade. Unique high viz neon colored paint Specification Blade Length - 30 ft. Blade Width - 1 in. Blade Thickness - 0.0051 in. Measuring System - English Graduations - Feet / Inches Width - 4.5 in. No. of Scales - 1 Stud Markings - Yes Blade Material - Steel Blade Finish - Nylon Color - Chrome Case Material - Chrome Plated ABS Plastic Finish - Chrome Depth - 2 in. Height - 6 0.75 in. Material - Steel Return Motion - Power Item Weight - 0.10 lbs.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.