Zoro Homepage

33 ft. Tape Measure, 1" Blade

  • Mfr # 4933

  • Zoro # G6382770


product price: $14.79
/ea
Sold in multiples of 4 for $59.16

Key Features

Blade Length
33 ft.
Tape Measure Product Grouping
Tape Measure
Blade Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4933
Zoro #
G6382770
UPC #
650056049333
Country of Origin
Viet Nam

Dimensions

Blade Length
33 ft.
Blade Width
1"

Details

Item
Tape Measure,Ylw Case,Steel,33 ft. x 1"
Tape Measure Product Grouping
Tape Measure

Description

Tape Measure,Ylw Case,Steel,33 ft. x 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.