35 ft Tape Measure, 1 in Blade
Mfr # 435HV
Zoro # G3322588
product price: $22.79
/eaSold in multiples of 4 for $91.16
Key Features
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Case Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
435HV
Zoro #
G3322588
UPC #
650056014355
Country of Origin
Viet Nam
Dimensions
Blade Length
35 ft
Blade Width
1 in
Details
Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Case Color
Chrome
Lock Type
Slide
Case Type
Closed
Stud Markings
Yes
Blade Color
High Visibility Yellow
Graduations
1/16"
Standout
7 ft
Tape Measure Product Grouping
Tape Measure
Graduation Type
in
Blade Coating
Nylon
Belt Clip
Yes
Description
Tape Measure, Case Material ABS Plastic, Blade Material Steel, Blade Width 1 in, Case Color Chrome, Lock Type Slide, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color High Visibility Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.