Big John Tape Measure 35 ft. x 1 in. Nylon Coated Blade

  • Mfr # 416-535C

  • Zoro # G416345310


product price: $33.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416-535C
Zoro #
G416345310
UPC #
-
Country of Origin
China

Description

Features Nylon coated blade for maximum durability. Compact designed case for a comfortable grip. Lock button to hold blade in place once pulled out Specification Blade Length - 35 ft. Blade Width - 1 in. Blade Style - ABS Plastic Measuring System - Inch Graduations - 1/16 in. Blade Material - Steel Blade Finish - Nylon End Type - Hook Color - Chrome, Yellow Finish - Chrome Plated Return Motion - Spring Item Weight - 1.5 lbs. Pack Of 12

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.