Shop KOMELON
See all product information
Create Account
Dura Nylon Coat Tape, 25 ft
- Mfr # PB425
- Zoro # G721836800
product price:Â
$
12.15
/ea
Key Features
Case Material
ABS
Blade Length
25 ft
Tip Style
Hook
Measurement Type
Imperial
Blade Material
Nylon-coated steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB425
- Zoro #
- G721836800
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Blade Length
- 25 ft
Details
- Case Material
- ABS
- Tip Style
- Hook
- Measurement Type
- Imperial
- Blade Material
- Nylon-coated steel
- Item
- Tape Measure
Description
Length: 25 ft and 1 in width.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.