Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Measuring Wheel, w/Kickstand, 10 In

  • Mfr # MK3112

  • Zoro # G4127541


product price: $58.29
/ea

Key Features

Indoor/Outdoor
Indoor, Outdoor
Wheel Circumference
31 in
Wheel Dia.
10 in
Wheel Rim Material
ABS Plastic
Tread Material
Polyvinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MK3112
Zoro #
G4127541
UPC #
655348831122
Country of Origin
Korea, Republic of

Dimensions

Wheel Dia.
10 in
Length
10,000 in
Extended Handle Length
32 in
Overall Height
4 3/4 in
Wheel Diameter
10 in
Overall Width
12 1/2 in

Details

Item
Measuring Wheel
Indoor/Outdoor
Indoor, Outdoor
Wheel Circumference
31 in
Wheel Rim Material
ABS Plastic
Tread Material
Polyvinyl
Measuring Units
Feet, Inches
Maximum Measuring Distance - Measuring Wheels
10,000 ft
Foldable
Foldable
Measuring Wheel Type
Mechanical Measuring Wheel
Spoked or Solid Wheel
Spoked
Measuring Wheel Item
Mechanical Measuring Wheel
Measuring Wheel Function
Inches, Measures In Feet
Material
0-9999
Features
Gear Driven Counter with Push Button Reset and Spring Loaded Kickstand
Application
Asphalt Contactors, Athletic Departments, Concrete, Estimators, Grounds Maintenance Crews, Surveying
Color
Yellow
Batteries Required
Batteries Not Required
Maximum Measuring Distance
10,000 ft
Handle Material
Plastic
Frame Material
Plastic
System of Measurement
SAE
Handle Type
Pistol Grip
Display Capacity
5
Wheel Type
Spoked
Number of Wheels
Single Wheel
Functions
Zero Reset
Use Location
Indoor, Outdoor
Measuring Distance - Maximum
10,000 ft

Description

The Komelon MK3112 Measuring Wheel is the perfect tool for measuring large areas. It can cover up to 10,000 in., making it an essential for architects and construction workers. With a 31 in. circumference, this mechanical measuring wheel has a kickstand to prevent it from falling over when not in use. The wheel measures ft and inches with ease. It is made of ABS material that ensures long lasting durability even under tough conditions. A single wheel design makes it easy to operate and maneuver around obstacles like rocks or concrete blocks. This Komelon Mechanical Measuring Wheel is the must have tool for anyone who needs to measure large areas on a regular basis.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.