Shop KOMELON

Usa 416-425HV 25 ft. x 1 in. High Viz Chrome Professional Tape Measure

  • Mfr # 416-425HV

  • Zoro # G504155081


product price:  $59.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
416-425HV
Zoro #
G504155081
UPC #
-
Country of Origin
China

Description

Features
  • Compact chrome case.
  • Nylon coated blade.
  • Unique high viz neon colored paint
Specification
  • Blade Length - 25 ft.
  • Blade Width - 1 in.
  • Blade Thickness - 0.0051 in.
  • Measuring System - English
  • Graduation(s) - Feet / Inches
  • Width - 4.5 in.
  • No. of Scales - 1
  • Stud Markings - Yes
  • Blade Material - Steel
  • Blade Finish - Nylon
  • Color - Chrome
  • Case Material - Chrome Plated ABS Plastic
  • Finish - Chrome
  • Depth - 2 in.
  • Height - 6 0.75 in.
  • Material - Steel
  • Return Motion - Power
  • Item Weight - 0.90 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.