USA 416-4912 5-8 Inchx12' Yellow Case Steel Power Tape Measure

  • Mfr # 416-4912

  • Zoro # G004155420


product price:  $42.29
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
416-4912
Zoro #
G004155420
UPC #
650056049128
Country of Origin
China

Description

  • Heavy duty nylon coated blade for maximum durability.
  • Built-in shock absorber to protect blade tip.
  • Superior mechanism provide smooth operation.
  • Bottom blade protector.
  • Blade Length: 12'.
  • Blade Width: 5/8".
  • Blade Material: Steel.
  • Blade Finish: Nylon.
  • Color: Yellow.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.