USA 416-4916 16'X3-4 Inch Yellow Case Steel Power Tape Measure

  • Mfr # 416-4916

  • Zoro # G804155422


product price:  $25.79
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
416-4916
Zoro #
G804155422
UPC #
650056049166
Country of Origin
China

Description

Heavy duty nylon coated blade for maximum durability.Built-in shock absorber to protect blade tip. Superior mechanism provide smooth operation. Bottom blade protector.
  • Blade Length: 16'.
  • Blade Width: 3/4".
  • Blade Material: Steel.
  • Blade Finish: Nylon.
  • Color: Yellow.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.