Utility Blade, High Carbon Steel
Mfr # LU6-10J
Zoro # G416246181
product price: $4.29
/eaKey Features
Blade Width
1/2 in
Blade Material
High Carbon Steel
Blade Length
1 in
Blade Edge Type
Straight
Blade Tip
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LU6-10J
Zoro #
G416246181
UPC #
650056006091
Country of Origin
China
Dimensions
Blade Width
1/2 in
Blade Length
1 in
Blade Thickness
0.01 in
Details
Item
Utility Blade
Blade Material
High Carbon Steel
Blade Edge Type
Straight
Blade Tip
Standard
For Cutting Cardboard
Yes
Compatible with Manufacturer Model Number
UDS-N6
Includes Blade Dispenser
No
For Use with Mfr Model Number
UDS-N6
Compatible Manufacturer Part Number
UDS-N6
Compatible Manufacturer Model Number
UDS-N6
Compatible with Mfr. Model No.
UDS-N6
Compatible Mfr. Model Number
UDS-N6
Description
Utility Blade, Blade Edge Type Straight, Blade Length 1 in, Blade Material High Carbon Steel, Blade Thickness 0.01 in, Blade Tip Standard, Blade Width 3/4 in, Compatible Grainger Part Number 889TU7, Compatible with Manufacturer Model Number UDS-N6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.