Zoro Homepage

Utility Knife, High Carbon Steel, 7 in L

  • Mfr # UDS-N6

  • Zoro # G116246146


product price: $15.89
/ea

Key Features

Number of Blades Included
3
Handle Color
Black, Yellow
Tether Ready
No
Overall Thickness
0.02 in
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UDS-N6
Zoro #
G116246146
UPC #
650056006084
Country of Origin
China

Dimensions

Overall Thickness
0.02 in
Overall Length
7 in
Overall Width
1 in
Handle Length
5 in
Length- Closed/Overall
4 in
Closed Length
6 in
Blade Thickness
0.6 mm
Blade Projection Length
1 in

Details

Number of Blades Included
3
Handle Color
Black, Yellow
Tether Ready
No
Handle Material
Plastic
Metal Detectable
Yes
Features
Blade Securely Locks in Opened and Closed Positions, Manually Transitions from a Utility Knife to a Scraper Tool
Item
Utility Knife
Blade Material
High Carbon Steel
For Cutting Leather
Yes
Handle Style
Ergonomic
Blade Type Included
Folding
Manufacturer Model Number of Included Blade
LU6-10J
For Cutting Rubber
Yes
Includes Pocket Clip
Yes
For Cutting Cork
No
Replaceable Blade
Yes
Blade
High Carbon Steel
Number of Blades Stored
2
For Cutting Paper
Yes
Weight
0.3 lb
Grip Type
Textured
Knife Features
Switch Position into a Scraper
Blade Retraction Type
Manual
For Cutting Cardboard
Yes
For Cutting Plastic
No
Opening Mechanism
Manually Opening
Blade Change Method
Quick Release
Blade Tip
Standard
Blade Edge Type
Straight
For Cutting Fabric
No
Secondary Tool Description
Scraper Tool

Description

Utility Knife, Blade Change Method Quick Release, Blade Edge Type Straight, Blade Projection Length 1 in, Blade Material High Carbon Steel, Blade Thickness 0.6 mm, Blade Tip Standard, Blade Type Included Folding, Closed Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.