Zoro Homepage

Basket Stretcher, Yellow, Weight Cap.330lb

  • Mfr # 880030000KK

  • Zoro # G6411496


product price: $4,460.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Overall Width
23 5/8 in
Overall Length
126 in
Weight Capacity
330 lb
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880030000KK
Zoro #
G6411496
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
23 5/8 in
Overall Length
126 in
Height
8 in
Length
84 in
Width
24 in

Details

Item
Stretchers Barelle
Color
Yellow
Weight Capacity
330 lb
Strapping Type
Nylon Web
Straps Count
4
Includes
Handles
Handles
4
Frame Material
Plastic Coated
For Use With
Mfr. No. 855030000KK
Cover Material
HDPE
Industry Type
Healthcare
Standards
DIRETTIVA 93/42/CEE
Product Type
Stretchers Barelle
Weight Capacity - Maximum
330 lb
Number of Hand Holds
4
Number of Straps
4
Strap Material
Nylon

Description

Stretchers Barelle, Yellow, Length 84 in, Width 24 in, Height 8 in, Weight Capacity 330 lb, Frame Material Plastic Coated, Cover Material HDPE, Handles 4, Strapping Type Nylon Web, Straps Count 4, For Use With Mfr. No. 855030000KK, Standards DIRETTIVA 93/42/CEE, Includes Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.