Shop KONG
See all product information
Create Account
Easy Treat XS6 Dog Treat, Bacon, Cheese, 8 oz
- Mfr # KO-XS6
- Zoro # G023562490
product price:Â
$
18.75
/ea
Key Features
Flavor
Bacon Cheese
Size
8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KO-XS6
- Zoro #
- G023562490
- UPC #
- 035585010489
- Country of Origin
- United States
- Flavor
- Bacon Cheese
Dimensions
- Size
- 8 oz
Description
Kong bacon and cheese Easy Treat is a delicious treat that delights all types of dogs while providing an easy no mess solution for pet parents. This highly digestible and trans fat-free treat is an enticingly delicious addition when added to a stuffed Kong. A uniquely designed nozzle easily controls the amount of Kong Easy Treat while also having the added benefit of a convenient, no mess stuffing solution. Freeze a stuffed Kong, topped with Kong bacon and cheese Easy Treat for a longer-lasting, mind occupying challenge. No refrigeration required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.