Shop KONG

KONG(R) Mechanics Gloves, Synthetic Leather Palm, Nylon, Spandex Back, 2XL, Black/Lime

  • Mfr # KRIG-06-XXL
  • Zoro # G6057642

product price: 
$
22.49
/pr

Key Features

Color
Black/Lime
Cuff Style
Gauntlet
Glove Length
10 1/4 in
Palm Material
Synthetic Leather
Application
Oil and Gas Riggers, Construction, Search and Rescue, Road Crew
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KRIG-06-XXL
Zoro #
G6057642
UPC #
696511817161
Country of Origin
Indonesia
Item
Mechanics Gloves
Color
Black/Lime
Cuff Style
Gauntlet
Palm Material
Synthetic Leather
Application
Oil and Gas Riggers, Construction, Search and Rescue, Road Crew
Palm Construction
Double Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Cuff
Extended Neoprene
Thumb Style
Wing
Knuckle Padding Material
Thermoplastic Rubber/Foam
Back Material
Spandex
Finger Style
Full
Closure Type
Gauntlet
Stitching Material
Nylon
Lining
Unlined
ANSI/ISEA Cut Level
A2
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
EN 388 Rating
3122AP
Windproof
No
EN 388 Impact Rated
Yes
Includes Heat Pack Pocket
No
ANSI/ISEA Cut Load
934 g
ANSI/ISEA Abrasion Cycles
8,188
ANSI/ISEA Impact Level
2
Thumb Sweat Wipe
No
Latex-Free
Yes
Touchscreen Compatible
No
Rope Channel Reinforcement
Yes
Includes ID Panel
Yes
Includes Red Palm
Yes
Includes Padded Palm
No
Includes Pinch Point Protection
Yes
Knuckle Protection Material
TPR
Water Resistant
No
Includes Keypad Nib
No
Glove Back Material
Nylon, Spandex(R)
Glove Hand Style
Left and Right
Glove Materials
Nylon
Reinforcement Coverage
Reinforced Palm
Cut-Resistance Coverage
Palm Side
Includes Double Palm
Yes
ANSI/ISEA Heat Level
Not Available
ANSI/ISEA Impact Force
6.5 kN
Includes Pull Strap
Yes
Glove Liner Material
Unlined
Glove Safety Features
High-Visibility
Impact Protection Coverage
Knuckles
Touchscreen Nib
No
Glove Construction
Cut and Sewn
Glove Features
Reinforced Palm, Rope Channel Reinforcement
Low-Profile Impact Protection
No
Series
KONG(R)
Brand and Series
Ironclad KONG(R) KRIG
Palm Style
Double Layer
Reflective Backing
No
ANSI/ISEA Puncture Force
61 N
Anti-Static
No
High-Visibility
Yes
Minimum Temperature
Not Rated
Glove Back Color
Lime
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Glove Backing Material
Nylon, Spandex
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather
Front Closure
Gauntlet
Wire Color
Black/Lime

Dimensions

Glove Size
2XL
Glove Length
10 1/4 in
Size- Alpha
2XL
Size- Numeric
11

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.