Shop KONG USA
See all product information
Create Account
116 mm Length, 23 mm Gate Opening, Aluminum Alloy, Orange/Black
- Mfr # 786MG0OPNKK
- Zoro # G812482589
product price:Â
$
26.99
/ea
Key Features
Material
Aluminum Alloy
Standards
EN 12275, EN 362/B, UIAA
Width
78 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 786MG0OPNKK
- Zoro #
- G812482589
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 116 mm
- Width
- 78 mm
Details
- Material
- Aluminum Alloy
- Color
- Orange/Black
- Gate Opening
- 23 mm
- Standards
- EN 12275, EN 362/B, UIAA
Description
Aluminium connector with 2 actions Twist Lock sleeve and Keylock system. The classic wide pear shape makes it suitable for belay with clove hitch. Can be used with all anchoring and belaying systems. Automatic sleeve makes it suitable for professional use. Equipped with Keylock system that prevents any snagging with the rope and in the bolts. Tested piece by piece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.