136 mm Length, 26 mm Gate Opening, Aluminum Alloy, Blue/Polished
- Mfr # 7150X0QPPKK
- Zoro # G112482463
product price:Â
$
32.69
/ea
Key Features
Material
Aluminum Alloy
Length
136 mm
Gate Opening
26 mm
Standards
EN 12275/K, EN 362/T, UIAA
Width
70 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7150X0QPPKK
- Zoro #
- G112482463
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 136 mm
- Width
- 70 mm
Details
- Material
- Aluminum Alloy
- Color
- Blue/Polished
- Gate Opening
- 26 mm
- Standards
- EN 12275/K, EN 362/T, UIAA
Description
Aluminum carabiner with double gate safety system. To open the carabiner push the rear gate with your palm while pulling the front gate with your fingers. The rear gate is protected in order to prevent accidental opening against the wall. Specifically conceived for use in via-ferrata sets and adventure parks lanyards. Fitted with Keylock system. High quality product, tested piece by piece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.