175 mm Length, 26 mm Gate Opening, Aluminum Alloy, Black

  • Mfr # 7150XNNNNKK

  • Zoro # G709981188


product price:  $45.69
/ea

Key Features

Material
Aluminum Alloy
Length
175 mm
Gate Opening
26 mm
Standards
EN 12275/K, EN 362/T, UIAA
Width
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7150XNNNNKK
Zoro #
G709981188
UPC #
-
Country of Origin
Italy

Dimensions

Length
175 mm
Width
70 mm

Details

Material
Aluminum Alloy
Color
Black
Gate Opening
26 mm
Standards
EN 12275/K, EN 362/T, UIAA

Description

Tango 360 is the integration of our Tango connector with a highly efficient swivel and overload indicator that activates when stressed with a load between 200 and 300kg.It is a directional connector, designed to avoid twisting of ropes, lanyards and metal cables.The Double Gate safety system makes it easy to use and reduces the risk of accidental opening.The Keylock system avoids accidental snags during maneuvers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.