
4D Pole Gin Pole
Mfr # 817500000KK
Zoro # G609981165
product price: $2,059.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
817500000KK
Zoro #
G609981165
UPC #
-
Country of Origin
Italy
Details
Material
Aluminum Alloy
Description
4D POLE is a gin pole of great value in handling loads or people, for both work and in organized technical rescue.The pole can be fixed in multiple directions at the same time, allowing the loaded ropes to slide easily on the terminal pulleys.The top is composed of two DISCORIG plates with Textile Friendly connection points. Ropes and slings can be attached directly to the plate, providing a wide range of possible configurations with pulleys, connectors and mechanical rope clamps.The modular structure allows the length 130 divided by 205 cm to be varied simply by increasing or decreasing the number of extension pieces in the central strut.Fitted with a reversible foot that ensures perfect grip on both slippery surfaces clawed side and smooth surfaces rubberized side.Its compact size makes it easy to disassemble and carry in the shoulder bag provided.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.